Buy more than* S$200* and get FREE SHIPPING

Card Holder, A4

4.00 (1)
Caution
If the back width is wider, the width of the outside dimension is a little smaller.
Mount Amount (Sheets)
30
Green Purchasing Law
Incompatibility
Storable Sheet Number
600
Pocket Type
Weft insertion
Height (mm)
307
Size
A4 portrait
Width (mm)
244
Material
Cover / R-PP, pocket / PP
Specification
Back paper replaceable type, stationary type
...see all>
Product Options
ADD TO CART
Storage Dimension (mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (mm) Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 57x horizontal vertical 93 11-30 (Dimensions) Transparency 1PC 1 Mei -N260T 47319781 12.99 SGD
In stock
Vertical to horizontal 57x 93 11 - 30 (Dimensions) Blue 1PC 1 MEI-N260B 47319772 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Organizing business cards
4
From Japan
On 2015-06-22 15:48:40
It seems to be stronger than I thought it was good that I could get a lot. I think that I do not have any more purchase anymore because I will enter a lot.
This review is about item#47319772.

Related Products