Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Business Card Holder

4.67 (3)
Caution
If the back width is wider, the width of the outside dimension is a little smaller.
Mount Amount (Sheets)
30
Height (mm)
99
Width (mm)
85
Specification
Spine can be replaced, fixed type, mini type
Accessories
With a rubber band
...see all
Product Options
ADD TO CART
Material Green Purchasing Law Storable Sheet Number Storage Dimension (mm) Pocket Type Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Green Purchasing Law Storable Sheet Number Storage Dimension (mm) Pocket Type Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover / R-PP, pocket / PP Incompatibility 60 (up to 120) Up to 94x horizontal vertical 58 Vertical case 9-35 (Dimensions) Blue 1PC 1 Mei -N1212LB 47319797 4.60 SGD
In stock
Cover / R-PP, pocket / PP Incompatibility 60 (up to 120) Up to 94x horizontal vertical 58 Vertical case 9-35 (Dimensions) Green 1PC 1 Mei -N1212LG 47319806 4.60 SGD
In stock
Cover / R-PP, pocket / PP Incompatibility 60 (up to 120) Up to 94x horizontal vertical 58 Vertical case 9-35 (Dimensions) Transparency 1PC 1 Mei -N1212T 47319824 4.60 SGD
In stock
Cover / R-PP, pocket / PP Incompatibility 60 (up to 120) Up to 94x horizontal vertical 58 Vertical case 9-35 (Dimensions) Pink 1PC 1 Mei -N1212P 47319815 4.60 SGD
In stock
Table \ paper / R-PP, pocket / PP Nonconformance 60(Max120) - Put vertical 9-35 (external dimensions) Yellow 1PC 1 Mei -N1212Y 47319833 4.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At once organize the card in the wallet
5
From Japan
On 2017-04-05 22:11:49
Purse is clean the fastener is no longer from closing by putting too much of the cards and receipts, to smart. Well various point card or membership card, which houses what is okay to drop the worst in the card holder. Dish was good buy! !
This review is about item#47319833.
Organizing card
4
From Japan
On 2017-03-04 15:09:43
And the time is refreshing thin usually, I like the design. Since the vinyl in is a thin, we want to release what little more firm thickness.
This review is about item#47319824.
Organized
5
From Japan
On 2015-10-18 19:39:20
The best is is easy to use and organized very compact
This review is about item#47319806.

Related Products