Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Book Files

4.00 (1)
Caution
If the back width is wider, the width of the outside dimension is a little smaller.
Green Purchasing Law
Fit
Material (cover)
R-PP
Height (mm)
307
Size
A4 portrait
...see all>
Product Options
ADD TO CART
Pocket Type Number of Pockets Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pocket Type Number of Pockets Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Inn 20 5-40 (external dimensions) LightGreen 244 1PC 1 Ra-TN560LG 00374203 7.99 SGD
In stock
Top Inn 20 5-40 (external dimensions) Orange 244 1PC 1 Ra-TN560YR 00374212 7.99 SGD
In stock
Top Inn 20 5-40 (external dimensions) LightBlue 244 1PC 1 Ra-TN560LB 00374194 7.99 SGD
In stock
Top in 40 9-50 (Dimensions) Yellow 254 1PC 1 La -TN570Y 47319937 13.99 SGD
In stock
Top in 20 5-40 (Dimensions) Black 244 1PC 1 La -TN560D 47319851 7.99 SGD
In stock
Top in 20 5-40 (Dimensions) Blue 244 1PC 1 La -TN560B 47319842 7.99 SGD
In stock
Top Inn 60 5-40 (external dimensions) Black 257 1PC 1 La -TN585D 47319955 22.99 SGD
In stock
Top Inn 60 5-40 (external dimensions) Blue 257 1PC 1 La -TN585B 47319946 22.99 SGD
Shipped after 2018-06-22
Top Inn 20 5-40 (external dimensions) Yellow 244 1PC 1 La -TN560Y 47319885 8.99 SGD
In stock
Top Inn 40 5-40 (external dimensions) Blue 254 1PC 1 La -TN570B 47319894 13.99 SGD
In stock
Top Inn 20 5-40 (external dimensions) Red 244 1PC 1 La -TN560R 47319876 7.99 SGD
In stock
Top Inn 20 5-40 (external dimensions) Green 244 1PC 1 La -TN560G 47319867 8.99 SGD
In stock
Top Inn 40 5-40 (external dimensions) Red 254 1PC 1 La -TN570R 47319921 23.99 SGD
In stock
Top Inn 40 5-40 (external dimensions) Green 254 1PC 1 La -TN570G 47319912 13.99 SGD
In stock
Top Inn 40 5-40 (external dimensions) Black 254 1PC 1 La -TN570D 47319903 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2017-03-07 08:10:06
I like it very much. Since there is a cut in the paper insertion slot, it is easy to put in and take out, and the width of the backstrip expands according to the number, so when you have a small number of bindings you can store it cleanly and it is very satisfying. It is a difficulty to not be able to purchase large quantities in terms of cost.
This review is about item#47319894.

Related Products