Buy more than* S$200* and get FREE SHIPPING

Ring Binder Holders

5.00 (2)
Green Purchasing Law
Fit
Storable Sheet Number
180
Material (cover)
R-PP
Hole Intervals (mm)
80
Ring Inner Diameter (phi mm)
22
Number of Holes
2
Across Back (mm)
27
Height (mm)
307
Size
A4 portrait
Width (mm)
243
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Specification
Spine can be replaced, slim ring
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DarkGray 1PC 1 Fu-URF420DM 47319973 5.55 SGD
In stock
Orange 1PC 1 Fu-URF420YR 00374255 5.55 SGD
In stock
YellowGreen 1PC 1 Fu-URF420YG 00374246 5.55 SGD
In stock
Yellow 1PC 1 Fu-URF420Y 00374237 5.55 SGD
In stock
Pink 1PC 1 Fu-URF420P 00374228 5.55 SGD
In stock
Red 1PC 1 Fu-URF420R 47319991 5.55 SGD
In stock
Blue 1PC 1 Fu-URF420B 47319964 4.72 SGD
In stock
Green 1PC 1 Fu-URF420G 47319982 5.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When submitting documents, and for preserving internal documents
5
From Japan
On 2017-02-10 10:14:13
It is strong enough that it can not be separated even if you transport a lot of documents, but the opening and closing is one touch and the easy protector can be attached from the state where the binding tool has gone, so it is convenient
This review is about item#47319973.
File of business diary
5
From Japan
On 2016-03-30 13:18:44
It is really functional and good in design. I used files of MUJI's goods until now, but although it is slim, there are over 30 extra files available. As expected it was admired that the specialized manufacturer is different.
This review is about item#00374228.

Related Products