Buy more than* S$200* and get FREE SHIPPING

Pocket Scissors

4.33 (3)
Purpose
For soft staff such as vinyl and paper.
Blade Length (mm)
43
Material (handle)
Elastomer
Materials (Blade)
Stainless
Blade Type
Glueless
Material (case)
R-PC
Plate Thickness (mm)
1.5
Overall Length (mm)
(Without case) 126
Width (mm)
68
Accessories
Clip case
...see all>
Product Options
ADD TO CART
Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Incompatibility 1PC 1 Hasa -P400B 47320086 6.99 SGD
Shipped after 2018-01-22
Pink Incompatibility 1PC 1 Hasa -P400P 47320095 6.99 SGD
Shipped after 2018-01-22
Brown Nonconformance 1PC 1 Hasa -P400S 47320104 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cut out fine medical gauze or tape etc
5
From Japan
On 2017-03-21 23:13:10
Very sharp and satisfied. You can relax the clip more securely.
This review is about item#47320086.
When letter is opened
4
From Japan
On 2017-03-16 14:35:03
The item is also light and very easy to use with pink's favorite colors.
This review is about item#47320095.
It is used to cut food packaging materials
4
From Japan
On 2013-08-08 11:52:47
Although it has a small but unreliable feeling, since it is all stainless steel, it is better not to lose fragments by splitting even if dropped. Rubber is attached to the hole that puts your finger, but since it uses it by removing it, it is a difficult point that the hand slightly hurts if it is bare hands. I have just started using it, so I do not know how durable it is, but I intend to buy this scissors for the same use.
This review is about item#47320086.

Related Products