Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation Number of Flutes Nominal Diameter Purpose Dimensions L (mm) 2014 TRUSCO Published Page Weight (kg) Compatible Belt TRUSCO Part Number Maximum Shaft Hole Diameter d (mm) Specification Dimensions dm (mm) Prepared Hole Diameter d (mm) Dimensions Db (phi mm) Hub s2 (mm) Dimensions S2 (mm) Hub s1 (mm) Dimensions S1 (mm) Hub db (mm) Dimension W (mm) de Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Number of Flutes Nominal Diameter Purpose Dimensions L (mm) 2014 TRUSCO Published Page Weight (kg) Compatible Belt TRUSCO Part Number Maximum Shaft Hole Diameter d (mm) Specification Dimensions dm (mm) Prepared Hole Diameter d (mm) Dimensions Db (phi mm) Hub s2 (mm) Dimensions S2 (mm) Hub s1 (mm) Dimensions S1 (mm) Hub db (mm) Dimension W (mm) de Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 - - - 35 - 4.2 - - 40 - 270.4 12 70 - 0.5 - 0.5 - 36 279.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 11 xA2 76238346 74.99 SGD
Shipped after 2018-05-30
15 - - - 35 - 6.5 - - 45 - 372.0 12 82 - 0.5 - 0.5 - 36 381.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 xA2 76238382 129.99 SGD
Shipped after 2018-05-30
24 - - - 38 - 11.2 - - 45 - 600.6 15 88 - 1 - 1 - 36 609.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 24 xA2 76238434 289.99 SGD
Shipped after 2018-05-30
10 - - - 33 - 3.8 - - 40 - 245.0 12 70 - 12 - 9 - 36 254.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 xA2 76238337 63.99 SGD
Shipped after 2018-05-30
12 - - - 35 - 4.8 - - 42 - 295.8 12 75 - 0.5 - 0.5 - 36 304.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 12 xA2 76238355 83.99 SGD
Shipped after 2018-05-29
18 - - - 35 - 8.6 - - 45 - 448.2 15 82 - 0.5 - 0.5 - 36 457.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 18 xA2 76238407 219.99 SGD
Shipped after 2018-05-30
16 - - - 35 - 6.0 - - 45 - 397.4 12 82 - 0.5 - 0.5 - 36 406.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16 xA2 76238391 129.99 SGD
Shipped after 2018-05-30
- 2 3 solid Belt conduction., Belt conduction. 24 1-1630 - A 385-4591 28 Two hanging - 9 - - - - - - - 76.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS3BETAxA2 39413482 19.99 SGD
Shipped after 2018-05-30
- 2 2.5 Belt conduction., Belt conduction. 52 1-1630 - A 385-4485 24 Two hanging - 9 - - - - - 45 - 63.5   1PC 1 NS2.5xA2 39413351 15.99 SGD
In stock
- 2 6.5 Belt conduction., Belt conduction. 33 1-1630 - A 385-4892 35 Two hanging - - - - - 9 - 62 - 165.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS6.5xA2 39413787 44.99 SGD
Shipped after 2018-05-29
- 2 5 Belt conduction., Belt conduction. 30 1-1630 - A 385-4850 32 Two hanging - 9 - 25 - 19 - 57 - 127   1PC 1 NS5xA2 39413631 32.99 SGD
Shipped after 2018-05-29
- 2 6 Belt conduction., Belt conduction. 33 1-1630 - A 385-4931 32 Two hanging - 9 - - - 9 - 57 - 152.4   1PC 1 NS6xA2 39413744 41.99 SGD
Shipped after 2018-05-29
- 2 4 Belt conduction., Belt conduction. 30 1-1630 - A 385-4744 28 Two hanging - 9 - 25 - 19 - 50 - 101.6   1PC 1 NS4xA2 39413516 26.99 SGD
In stock
- 2 4 solid Belt conduction., Belt conduction. 24 1-1630 - A 385-4710 35 Two hanging - 9 - - - - - - - 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS4BETAxA2 39413604 22.99 SGD
Shipped after 2018-05-29
- 2 3.5 Belt conduction., Belt conduction. 30 1-1630 - A 385-4566 28 Two hanging - 9 - 25 - 19 - 50 - 88.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS3.5xA2 39413437 22.99 SGD
Shipped after 2018-05-29
- 2 2 Belt conduction., Belt conduction. 52 1-1630 0.4 A 385-4523 14 Two hanging - 9 - - - 16 - 32 - 50.8   1PC 1 NS2xA2 39413333 9.99 SGD
In stock
- 2 5 solid Belt conduction., Belt conduction. 24 1-1630 - A 385-4825 50 Two hanging - 9 - - - - - - - 127 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS5BETAxA2 39413717 32.99 SGD
Shipped after 2018-05-30
- 2 7 Belt conduction., Belt conduction. 33 1-1630 - A 385-4973 35 Two hanging - - - - - 9 - 62 - 177.8   1PC 1 NS7xA2 39413823 47.99 SGD
Shipped after 2018-05-29
- 2 3 Belt conduction., Belt conduction. 30 1-1630 - A 385-4621 25 Two hanging - 9 - 25 - 19 - 45 - 76.2   1PC 1 NS3xA2 39413394 17.99 SGD
In stock
- 2 4.5 Belt conduction., Belt conduction. 30 1-1630 - A 385-4680 32 Two hanging - 9 - 25 - 19 - 57 - 114.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS4.5xA2 39413552 32.99 SGD
Shipped after 2018-05-29
- 2 8 Belt conduction., Belt conduction. 33 1-1630 - A 385-5015 35 Two hanging - - - - - 9 - 65 - 203.2   1PC 1 NS8xA2 39413866 60.99 SGD
Shipped after 2018-05-29
- 2 5.5 Belt conduction., Belt conduction. 30 1-1630 - A 385-4795 32 Two hanging - 9 - 25 - 19 - 57 - 139.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS5.5xA2 39413674 40.99 SGD
Shipped after 2018-05-30
- 2 4.5 solid Belt conduction., Belt conduction. 24 1-1630 - A 385-4655 40 Two hanging - 9 - - - - - - - 114.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS4.5BETAxA2 39413586 32.99 SGD
Shipped after 2018-05-30
- 2 3.5 solid Belt conduction., Belt conduction. 24 1-1630 - A 385-4531 30 Two hanging - 9 - - - - - - - 88.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NS3.5BETAxA2 39413464 22.99 SGD
Shipped after 2018-05-29
5 1/2 - - - 30 - 2.1 - - 32 - 130.7 9 54 - 25 - 19 - 36 139.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 5.5BETA xA2 76238276 40.99 SGD
Shipped after 2018-05-30
13 - - - 35 - 5.2 - - 42 - 321.2 12 75 - 0.5 - 0.5 - 36 330.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 13 xA2 76238364 98.99 SGD
Shipped after 2018-05-30
22 - - - 38 - 10.3 - - 45 - 549.8 15 88 - 1 - 1 - 36 558.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 22 xA2 76238425 269.99 SGD
Shipped after 2018-05-30
3 - - - 30 - 0.8 - - 25 - 67.2 9 45 - 25 - 19 - 36 76.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3BETA xA2 76238172 17.99 SGD
Shipped after 2018-05-30
9 - - - 33 - 3.4 - - 40 - 219.6 12 70 - 12 - 9 - 36 228.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 9 xA2 76238321 55.99 SGD
Shipped after 2018-05-30
14 - - - 35 - 5.4 - - 45 - 346.6 12 82 - 0.5 - 0.5 - 36 355.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 14 xA2 76238373 109.99 SGD
Shipped after 2018-05-30
20 - - - 36 - 9.7 - - 45 - 499.0 15 82 - - - - - 36 508.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 xA2 76238416 249.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dynamic sprayer
5
From Japan
On 2017-08-23 16:52:17
Drilling with home drilling machine was able to be performed easily Akel.
This review is about item#39413333.
For driving the hydraulic pump
5
From Japan
On 2015-06-10 15:23:34
Because it is reasonably priced and shipping is quick, I am using it, because there is no particular problem with regard to items MADEINJAPAN.
This review is about item#39413437.

Related Products