Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blues Sling E-Type

5.00 (3)
Caution
When you see white core thread from outer fabric, it is the sign for application limits. Be replaced it immediately.
...see all>
Product Options
ADD TO CART
Impeller Eye Length (mm) Maximum Working Load (t) Eye Part Width (mm) Belt Length (m) Color Width (mm) Impeller Eye Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impeller Eye Length (mm) Maximum Working Load (t) Eye Part Width (mm) Belt Length (m) Color Width (mm) Impeller Eye Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 5 62 5 Red 91 -   1PC 1 5t+5m 47321102 339.99 SGD
Shipped after 2018-07-03
400 5 62 - Red 91 -   1PC 1 5t+10m 47321136 609.99 SGD
Shipped after 2018-07-04
300 3.2 45 2 Yellow 64 -   1PC 1 3.2t+2m 47320962 109.99 SGD
Shipped after 2018-07-03
200 1 26 1.5 Purple 43 8   1PC 1 1t+1.5m 47320682 40.99 SGD
In stock
200 1 26 4 Purple 43 8   1PC 1 1t+4m 47320734 73.99 SGD
In stock
200 1 26 5 Purple 43 8   1PC 1 1t+5m 47320752 85.99 SGD
Shipped after 2018-07-02
150 0.5 24 3 Gray 38 5   1PC 1 0.5t+3m 47320603 37.99 SGD
In stock
150 0.5 24 4.5 Gray 38 5   1PC 1 0.5t+4.5m 47320637 49.99 SGD
Shipped after 2018-07-02
150 0.5 24 4 Gray 38 5   1PC 1 0.5t+4m 47320621 44.99 SGD
Shipped after 2018-07-02
150 0.5 24 5 Gray 38 5   1PC 1 0.5t+5m 47320646 51.99 SGD
Shipped after 2018-07-02
400 5 62 4 Red 91 -   1PC 1 5t+4m 47321093 289.99 SGD
Shipped after 2018-07-03
300 3.2 45 1.5 Yellow 64 -   1PC 1 3.2t+1.5m 47320953 89.99 SGD
Shipped after 2018-07-03
300 3.2 45 - Yellow 64 -   1PC 1 3.2t+10m 47321041 349.99 SGD
Shipped after 2018-07-04
300 3.2 45 2.5 Yellow 64 -   1PC 1 3.2t+2.5m 47320971 119.99 SGD
Shipped after 2018-07-03
300 3.2 45 6 Yellow 64 -   1PC 1 3.2t+6m 47321023 269.99 SGD
Shipped after 2018-07-04
300 2 37 2 Green 55 -   1PC 1 2t+2m 47320874 119.99 SGD
Shipped after 2018-07-02
300 2 37 8 Green 55 -   1PC 1 2t+8m 47320944 229.99 SGD
Shipped after 2018-07-03
200 1.6 34 3 Blue 48 -   1PC 1 1.6t+3m 47320804 73.99 SGD
Shipped after 2018-07-02
200 1.6 34 5 Blue 48 -   1PC 1 1.6t+5m 47320847 119.99 SGD
Shipped after 2018-07-02
200 1.6 34 6 Blue 48 -   1PC 1 1.6t+6m 47320856 139.99 SGD
Shipped after 2018-07-03
200 1 26 2.5 Purple 43 8   1PC 1 1t+2.5m 47320707 51.99 SGD
Shipped after 2018-07-02
200 1 26 3 Purple 43 8   1PC 1 1t+3m 47320716 59.99 SGD
In stock
200 1 26 4.5 Purple 43 8   1PC 1 1t+4.5m 47320743 79.99 SGD
Shipped after 2018-07-02
150 0.5 24 1.5 Gray 38 5   1PC 1 0.5t+1.5m 47320576 26.99 SGD
In stock
150 0.5 24 6.5 Gray 38 5   1PC 1 0.5t+6.5m 47320664 71.99 SGD
Shipped after 2018-07-03
150 0.5 24 6 Gray 38 5   1PC 1 0.5t+6m 47320655 66.99 SGD
Shipped after 2018-07-03
300 3.2 45 3.5 Yellow 64 -   1PC 1 3.2t+3.5m 47320996 199.99 SGD
Shipped after 2018-07-03
300 3.2 45 3 Yellow 64 -   1PC 1 3.2t+3m 47320987 139.99 SGD
Shipped after 2018-07-03
300 3.2 45 4 Yellow 64 -   1PC 1 3.2t+4m 47321005 209.99 SGD
Shipped after 2018-07-03
300 3.2 45 5 Yellow 64 -   1PC 1 3.2t+5m 47321014 229.99 SGD
Shipped after 2018-07-03
300 2 37 3.5 Green 55 -   1PC 1 2t+3.5m 47320901 109.99 SGD
Shipped after 2018-07-02
200 1.6 34 1 Blue 48 -   1PC 1 1.6t+1m 47320761 44.99 SGD
In stock
200 1.6 34 2.5 Blue 48 -   1PC 1 1.6t+2.5m 47320795 69.99 SGD
Shipped after 2018-07-02
200 1.6 34 4.5 Blue 48 -   1PC 1 1.6t+4.5m 47320831 109.99 SGD
Shipped after 2018-07-02
150 0.5 24 1 Gray 38 5   1PC 1 0.5t+1m 47320567 22.99 SGD
In stock
300 3.2 45 8 Yellow 64 -   1PC 1 3.2t+8m 47321032 289.99 SGD
Shipped after 2018-07-04
300 2 37 2.5 Green 55 -   1PC 1 2t+2.5m 47320883 87.99 SGD
In stock
300 2 37 3 Green 55 -   1PC 1 2t+3m 47320892 94.99 SGD
Shipped after 2018-07-02
200 1.6 34 3.5 Blue 48 -   1PC 1 1.6t+3.5m 47320813 85.99 SGD
Shipped after 2018-07-02
200 1 26 3.5 Purple 43 8   1PC 1 1t+3.5m 47320725 66.99 SGD
Shipped after 2018-07-02
150 0.5 24 2.5 Gray 38 5   1PC 1 0.5t+2.5m 47320594 32.99 SGD
Shipped after 2018-07-02
400 5 62 2.5 Red 91 -   1PC 1 5t+2.5m 47321066 209.99 SGD
Shipped after 2018-07-03
400 5 62 2 Red 91 -   1PC 1 5t+2m 47321057 149.99 SGD
Shipped after 2018-07-03
400 5 62 3.5 Red 91 -   1PC 1 5t+3.5m 47321084 259.99 SGD
Shipped after 2018-07-03
400 5 62 3 Red 91 -   1PC 1 5t+3m 47321075 269.99 SGD
Shipped after 2018-07-03
400 5 62 6 Red 91 -   1PC 1 5t+6m 47321111 389.99 SGD
Shipped after 2018-07-04
400 5 62 8 Red 91 -   1PC 1 5t+8m 47321127 519.99 SGD
Shipped after 2018-07-04
300 2 37 1.5 Green 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2t+1.5m 47320865 64.99 SGD
Shipped after 2018-07-02
300 2 37 5 Green 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2t+5m 47320926 139.99 SGD
Shipped after 2018-07-02
300 2 37 6 Green 55 -   1PC 1 2t+6m 47320935 149.99 SGD
Shipped after 2018-07-03
200 1.6 34 2 Blue 48 -   1PC 1 1.6t+2m 47320786 59.99 SGD
In stock
200 1.6 34 4 Blue 48 -   1PC 1 1.6t+4m 47320822 89.99 SGD
Shipped after 2018-07-02
150 0.5 24 2 Gray 38 5   1PC 1 0.5t+2m 47320585 29.99 SGD
In stock
150 0.5 24 3.5 Gray 38 5   1PC 1 0.5t+3.5m 47320612 41.99 SGD
Shipped after 2018-07-02
200 1 26 2 Purple 43 8   1PC 1 1t+2m 47320691 44.99 SGD
In stock
200 1 26 1 Purple 43 8   1PC 1 1t+1m 47320673 34.99 SGD
In stock
200 1.6 34 1.5 Blue 48 10   1PC 1 1.6t+1.5m 47320777 51.99 SGD
In stock
300 2 37 4 Green 55 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2t+4m 47320917 119.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lathe processing, lifting of finished product
5
From Japan
On 2017-07-20 15:00:29
It can be lifted without scratches on the product, it is extremely helpful. Also, as it is light, it is easy to handle when playing a bet.
This review is about item#47320786.
Cleaning industry
5
From Japan
On 2016-12-18 14:45:14
Although it is used for loading, it can be fixedly mounted and unloaded, and it looks soft, but it is strong enough anyway.
This review is about item#47320691.
unloading
5
From Japan
On 2016-02-16 22:38:11
Even if it is heavy, it handles only about 200 kg, so it's okay at all. Softness is also normal.
This review is about item#47320585.

Related Products