Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Kevlar Gloves

3.82 (22)
Cut Resistance
EU Cut Level 4
Gauge Number
7
Number of Threads
2
Material
Kevlar
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 10 8.5 24 1Pair 1 L 47321224 9.99 SGD
Shipped after 2018-04-23
S 8.5 7 22.5 1Pair 1 S 47321206 9.99 SGD
Shipped after 2018-04-23
M 9 7.5 24 1Pair 1 M 47321215 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 3
1 star 2
Review Rating: 3.82
22 Customer Reviews
The reviews are automatic translation.
Separation of unburnable garbage
5
From Japan
On 2018-02-15 10:17:37
It was surprisingly solid, lots of cheap and good. It was soft and easy to use.
This review is about item#47321215.
For on-site use
5
From Japan
On 2017-12-18 15:06:31
I think that it is an ordinary warrior, there are also such products. I was surprised. It is necessary to mow weeds at the site, it is dangerous with bare hands and ordinary glove hands are just good because they do some injuries.
This review is about item#47321215.
For silver brazing work
5
From Japan
On 2017-07-26 22:00:20
Use Kepler's heat resistance to use silver brazing work It is somewhat coarse than expensive maker items but it can be used without problems I would like to buy a high-density item if it is in the 800 yen range
This review is about item#47321224.
Used for dismantling work
5
From Japan
On 2017-02-23 15:40:59
I am glad that functionality is superior although it is thin like an ordinary gloves.
This review is about item#47321224.
To prevent cuts
2
From Japan
On 2016-12-02 12:28:24
After all Kepler was expensive. It is a material that is also used for fishing threads and bulletproof vests, so why not? I wanted Mona Taou to show something more reasonable.
This review is about item#47321224.
Peeling persimmons
4
From Japan
On 2016-11-28 21:14:47
I was able to work very relieved. Although it looks just a glove.
This review is about item#47321215.
During knife working and machine washing
5
From Japan
On 2016-08-05 16:26:13
I am currently using a safety rating of 5 ranks, but I think that the safety does not change much as the price is less than half price. Because they color-coded for each size, I am doing the work.
This review is about item#47321206.
Steel work
3
From Japan
On 2016-06-16 17:02:38
It is used for women. Certainly it is durable.
This review is about item#47321215.
various
5
From Japan
On 2015-12-23 17:00:02
Is good.
This review is about item#47321206.
Welding work Metal polishing cutting operation
5
From Japan
On 2015-08-15 10:36:54
Although it is purchased at the same time as Midori security goods, although it seems that there is one difference in making, it seems to be satisfied with the Monotaro item yet we have not used Midori safety products yet ,,,,,
This review is about item#47321224.

Related Products