Buy more than* S$200* and get FREE SHIPPING

Airtight , Waterproof Single-Sided Tape

4.78 (9)
Adhesive Force (N/25mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
0.17
Tape Length (m)
20
Base Material
PE
...see all
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 Black 1Roll 1 KM-30BK 35141951 -
Discontinued
[x]
1-9657-01 50 White 1Roll 1 KM-30-WH 33519193 9.93 SGD
In stock
1-9657-02 75 White 1Roll 1 KM-30-WH 33519227 14.47 SGD
In stock
1-9657-03 100 White 1Roll 1 KM-30-WH 33519263 19.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
24-hour ventilation tacking
5
From Japan
On 2016-06-13 17:22:04
We have quick response satisfied
Stuck in the joints and in and out the corner because of the air-tight securing of the outer wall surface material
4
From Japan
On 2015-11-12 19:43:56
Strong adhesive force and the cutting may use since they can by hand.
This review is about item#33519193.
Airtightness securing sheet
5
From Japan
On 2015-10-06 23:03:40
Adhesion was good Was a strong will to be easy despite cut in the finger
This review is about item#33519193.
Vinyl lining of direct sale place measures against cold and clearance of the outer sheet weather strip
5
From Japan
On 2014-12-23 11:13:06
Goodness of the cutting, strength, was the best choice for adhesion such as this purpose. Such as waterproof gap tape of a leading manufacturer specializing will be very expensive, but reasonable in price basis, was the additional order twice three times.
This review is about item#33519263.
Waterproof of the outer wall of the apartment
5
From Japan
On 2014-10-20 17:30:35
Used for waterproofing of the outer wall of the apartment. Thanks to easy to use.
This review is about item#33519193.
Because that could shift in the folding door of the bathroom.
4
From Japan
On 2014-08-14 09:43:45
Was still repair, so just will not go well for now, We have viewed the adhesive force waterproof force. By e-mail Allow coverage
This review is about item#33519193.
Waterproof treatment around the opening of the cattle shed
5
From Japan
On 2013-10-27 18:06:45
Adhesive force does not have perfect, do not know when the durability is not Tata number of years.
This review is about item#33519193.
Moisture barrier repair and consolidation of the bag input thermal insulation material
5
From Japan
On 2013-06-20 08:25:56
I think very good. Many years, the durability of the decades do not know how much of the stuff, but it is reasonably durable likely. It will come in handy to be easy to improve the air-tight.
This review is about item#35141951.
Tear of the vacuum cleaner hose
5
From Japan
On 2011-01-21 11:27:51
Air leakage is gone
This review is about item#35141951.

Related Products