Buy more than* S$200* and get FREE SHIPPING

100phi Angle Grinder

Purpose
Finish of welding surface, groove drilling, rust removal, deburring, etc.
Head Height (mm)
57.5
Air Consumption (Nm3/min)
(Maximum) 0.40
Recommended Hose Diameter (mm)
9.5
Rolling Speed of No-load (min-1[r.p.m])
13000
Handle
Roll method
Grinding Wheel Dimensions (mm)
100 x 2 to 6 x 15
Screw Dimensions
(Hose cap) RC1 / 4
Maximum Peripheral Velocity (m/min)
Wheels / 4300
Weight (kg)
0.97
Overall Length (mm)
179
Accessories
32Hex box wrench, 6Hex hex wrench, 5Hex hex wrench, coupler plug NL-22PM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YA-3C-2 47322231 369.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products