Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

No Contact Thermometer

5.00 (2)
Caution
Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n
Laser Wavelength (nm)
635 - 660
Accuracy
Of +/-2deg C or 2% +/-of reading, whichever is greater
Response Speed
About 1 second
Battery life (hours)
About 16 (continuous use, when using alkaline batteries)
Outer Dimensions (Width W x Height H x Depth D) (mm)
39x175.2x71.9
Temperature Measurement Range (deg C)
-60 - +760
Resolution Capability
The 1deg C is - (199.9deg C-9.9deg C) otherwise 0.1deg C
Power
Battery two AAA type
Weight (g)
About 170.0 (without battery)
Measuring Range
(Emissivity) 0.10 - 1.00 variable possible (default: 0.95), (D) Distance: (S) spot diameter = 20:1
Specification
(Laser pointer) JIS 6802 (2005) Class 2 laser product. Output power : 1mW or less., (Laser Pointer)JIS 6802(2005) class2 laser product, Output power 1mW max
Accessories
Two AAA alkaline batteries (for trial), manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-9 47835882 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine site
5
From Japan
On 2015-09-05 09:26:26
I bought it to see the state of the driving equipment. Performance is satisfied. However, it carried around at the work site, and the gun type was inconvenient for storing the pouch.
This review is about item#47835882.
Adjust the engine while measuring the temperature of the manifold with the engine adjustment of the car
5
From Japan
On 2015-06-26 16:06:17
Reaction is also convenient because it can measure up to high temperature quickly, laser is also easy to target.
This review is about item#47835882.

Related Products