Buy more than* S$200* and get FREE SHIPPING

Low Pressure Electroscope

3.60 (10)
Caution
For low pressure (AC600V or less). Never use it for the high-voltage supply of more than AC600V. 1 wire in AC100V 2 wire and AC200V 3 wire is usually grounded and reaction is weaker tahn others. Control the sensitivity and detection reaction stronger s, For low pressure (AC600V or less). Never use it for the high-voltage supply of more than AC600V. 1 wire in AC100V 2 wire and AC200V 3 wire is usually grounded and reaction is weaker tahn others. Control the sensitivity and detection reaction stronger s
Purpose
To check outlet energizing. To check cord electric current., To check outlet energizing. To check cord electric current.
Use Humidity (%)
80RH following
Working Voltage Range (V)
AC50 - 600
Dimensions (Length L x Width W x Depth D)(mm)
145x26x31
Operating Temperature (deg C)
0 - 40
Display
(Detection) LED / buzzer
Power
LR-44 (1.5V) x2 trial with a battery
Cycle(Hz)
50/60 shared
Weight (g)
(Including battery) about 34.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-48 47835891 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 3
1 star 0
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Inspection for wiring work
4
From Japan
On 2018-05-08 15:01:04
Drop the electroscope we used before during work, due to breakage of the mold part. Since the price is less than half the price of the previous one, I thought it was enough.
This review is about item#47835891.
Confirm live line
5
From Japan
On 2018-03-06 15:26:33
The price is reasonable and easy to use. Because it is only confirming whether live line or dead, I liked this product just for ease of use. LEDs are useful in outdoor noisy places, but it is difficult to see a little if it is in direct sunlight.
This review is about item#47835891.
Conduction confirmation of electricity
5
From Japan
On 2017-02-19 21:46:28
The adjustment was troublesome because the sensitivity adjustment knob was inside the cover because the sensitivity detector which used before was thinking that adjustment is easy and I think that it is attached to the outside. Although there is no test button, I think that it turns out that the battery will be out as it gets beeping when turning on the switch. I think that the tip is plastic and cheesy, but since the tip made of rubber previously used was bent, I think whether this is okay. I think that it is a bit bigger than other products, but since I used to lose the product I used before, I put it in the pocket of the side of the waist tool, so I think whether this is acceptable. I think that there is no problem if this performance at this price than anything else.
This review is about item#47835891.
Inspection
4
From Japan
On 2016-01-28 01:07:27
I think that it is good to have sensitivity adjustment. It is troublesome to turn on and off the power by turning the switch every time so it is satisfactory if the power off remains on and the automatic off function is attached.
This review is about item#47835891.
Electrical inspection work before wiring work
2
From Japan
On 2015-12-16 19:54:52
I want to know the setting voltage of the sensitivity volume and the voltage that can be checked.
This review is about item#47835891.
For confirming hotline
4
From Japan
On 2014-09-10 19:00:23
Is it a good check level if it is a live line?
This review is about item#47835891.
Electrical repair
5
From Japan
On 2014-06-20 11:08:24
Well well. Thickness is a bit thinner
This review is about item#47835891.
Electrical construction
2
From Japan
On 2014-06-13 07:57:25
The sensitivity is too good and the setting is too subtle.
This review is about item#47835891.
100 V to 200 V inspection
2
From Japan
On 2013-11-14 22:37:16
I purchased it for employees of apprenticeship. Sensitivity is too high, making judgment difficult. (The sensitivity adjustment itself can be changed easily, but it is difficult to adjust it just right.) In addition, the main body · buzzer etc. It is cheap overall impression. If you use it for a long term, I think that it is better to buy reliable things even if you give more money. I think that we will not purchase in the future.
Always carry as an electric chief engineer
3
From Japan
On 2013-05-10 08:54:37
Sensitivity is too strong
This review is about item#47835891.

Related Products