Buy more than* S$200* and get FREE SHIPPING

Rechargeable Pencil Router, Speed Control

3.76 (17)
Rated Usage Time (min)
15
Revolution (min-1[r.p.m])
3000 - 13000
Weight (g)
175
Accessories
HSS bit, Diamond Bar (3 types), x2 this wheel grinder, x5 or sanding band, sanding band command rail (2.34mm-axis), end brush, felt with axis, x3 sheet cutting grinding wheel, grinding wheel for cutting rail command ( x2 pieces of 2.34mm-axis), stencil, 2.34mm collet, 3mm collet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-Kong 48795591 54.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 0
2 star 1
1 star 3
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
Grinding and polishing of metal
5
From Japan
On 2017-03-01 15:08:59
Used for processing and polishing of the metal part of the bike Was good can also be used in thin so narrow location
This review is about item#48795591.
Polishing
5
From Japan
On 2017-02-03 08:42:52
But those had been using previously bought new no longer be used in failure, it seems very good and an improvement over the previous one
This review is about item#48795591.
model
1
From Japan
On 2017-01-22 20:32:58
No longer requires use of less use. If you do not buy it might be better.
This review is about item#48795591.
Production of the model
1
From Japan
On 2016-09-30 10:21:37
It was good and easy to use, but probably because Dengenbu is made in China, in half a year, has become unusable. Still be nice is more of a major brand. It is penny-wise and pound-foolish.
This review is about item#48795591.
Finish of cut of metal products
5
From Japan
On 2016-08-23 16:33:44
Behavior in a small percentage is stable, it is accurately processed.
This review is about item#48795591.
I am allowed to come in handy craft hobby survives a very convenient
5
From Japan
On 2016-07-12 17:03:45
So far it was written is very labor by hand file manually Very helpful and scraped to a fine place
This review is about item#48795591.
Production of the model
4
From Japan
On 2016-04-08 20:14:39
Power also, you can use enough I to make a decent There model.
This review is about item#48795591.
Hobby of production, etc.
4
From Japan
On 2016-02-03 21:02:43
This is useful because the ready-to-use. Well, I am satisfied because it does not use only a fine thing, but the case will feel larger than necessary.
This review is about item#48795591.
Such as the polishing of parts.
5
From Japan
On 2016-01-15 13:13:08
Good usability for the price, I am very satisfied.
This review is about item#48795591.
Plastic production
5
From Japan
On 2015-12-18 16:28:43
Use applications, it was purchased in order to process the plastic model of putty. For us amateur, referring to the review, but it was power shortage worry, there was no problem at all. Price is also cheap, I think that it is shopping to do is to also work control. Be rewarded correct, the included file is not that a little use likely, we use also to those that were purchased at 100 MadokaHitoshi. Since going aligned buy is the use of the tool does not have a complaint.
This review is about item#48795591.

Related Products