Buy more than* S$200* and get FREE SHIPPING

Compact Power Router

4.53 (17)
Rated Usage Time (min)
15
Revolution (min-1[r.p.m])
15000
Weight (g)
120
Accessories
HSS bit, Diamond Bar (3 types), x2 this wheel grinder, x5 or sanding band, sanding band command rail (2.34mm-axis), end brush, felt with axis, x3 sheet cutting grinding wheel, grinding wheel for cutting rail command ( x2 pieces of 2.34mm-axis), stencil, 2.34mm collet, 3mm collet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-Kong 48795607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Character engraving
5
From Japan
On 2018-04-11 18:07:02
I hear that many mini routers are like toys, but this is proportionally sturdy as it is apparently and it does its own work. I do care about keeping the replacement core, not plastic fittings, but plastic, but for now I have nothing to worry about and I am doing my best.
This review is about item#48795607.
Polishing of adhesive surface such as rubber
4
From Japan
On 2017-10-26 23:05:55
Use a sanding drum. (1) Although it sounds pretty blurred, it can be used for the cheapest price. (2) The sanding band is easy to come off. (3) Busy power cord disconnects and stops. (4) I would like to change the sanding band, but where is this small diameter band, where are you selling it?
This review is about item#48795607.
R / C parts processing
5
From Japan
On 2017-05-19 14:29:51
Since the AC adapter is troublesome, I changed it to a lithium ion battery and made it usable outdoors.
This review is about item#48795607.
For the work of aluminum plate
4
From Japan
On 2017-04-05 22:08:25
I carved a letter on an aluminum plate. It was the first time, but it was pretty good. Power was also reasonable.
This review is about item#48795607.
Process the material of the model
5
From Japan
On 2017-03-28 12:10:28
With small but powerful torque it was possible to drill and cut as much as possible, and it was superior to COSPA in comparison with this kind of router. I think that it is easier to process if you grind a handful part as it may be a little longer.
This review is about item#48795607.
Drill holes in pottery vessels
4
From Japan
On 2017-03-27 15:29:54
It is easy to hold and has power and it is satisfactory. However, it is difficult to relax the head during use.
This review is about item#48795607.
For cutting wood
4
From Japan
On 2017-03-20 00:56:41
Because it is the purchase of the first router, it can not compare with other goods, but it is enough if it is about the cutting of wood. Is not it a cheap product superior to COSPA
This review is about item#48795607.
Deburring of iron products, laser coating removal
5
From Japan
On 2017-03-11 13:59:13
Although there are several types of air tools at the work site, I was looking for an electric model that can be used at the office. Even taking a bit of a burr and a little laser coating residue is quite a difficult task by hand, so this product has been very helpful. However, as seen in the photograph, it seems like a tool assumed to be used for a plastic model, etc. There is not much power on iron products. It is 2 to 3 round trips if it is an on-site air grinder to remove linear burrs of height 0.5 × width 0.5 mm × length 20 to 30 mm, but with this tool 20 to 30 round trips. I think that it is really a tool for Bali that protrudes slightly. On the contrary, it may be suitable for delicate work requiring delicate adjustment, not deburring. Anyway, this price is enough ability. Although it is not in the picture, the soft case is solid and I feel like I've been toking something.
This review is about item#48795607.
Machine maintenance (removal of spot welding)
5
From Japan
On 2016-12-13 10:13:46
Furniture in hand Good size easy to use. The only regret is that the power plug is easily disconnected.
This review is about item#48795607.
Cylinder head polishing
5
From Japan
On 2016-09-29 18:32:03
When overhauling the cylinder head, it was used to polish sludge of valve and head etc. As its name suggests it is compact and easy to use, sludge was also interesting. Power, at least as far as this work was concerned, I did not feel dissatisfied.
This review is about item#48795607.

Related Products