Buy more than* S$200* and get FREE SHIPPING

Air Riveter

4.00 (3)
Caution
Make sure to use it attaching to tank unit. Wear protective glasses while use. Read instruction manual and understand it well before use.Use air pressure range should be 0.49-0.59MPa(5-6kgf/cm2). Over air pressure cause accident and injury. To refuel hydraulic oil, remove flame head.
2014 TRUSCO Published Page
1-2235
Operating Noise (dB)
(Value basis by the manufacturer) 69.5
Air Pressure (MPa[kgf/cm2])
0.49 to 0.59[5 to 6]
Tensile Strength (kN [kgf])
(Vacuum) ON / 9.0 [918], OFF / 10.0 [1020]
Compatible Rivet (phi mm)
2.4, 3.2, 4.0, 4.8
Air Consumption (L/min)
68 (when air pressure 0.49MPa)
Weight (g)
1090
Stroke (mm)
19
TRUSCO Part Number
406-7452
Specification
Air control/air-valve type, shock-less function, air filler port/right and left(changeable, vertical setting is possible). with rotary joint, sack in and exhaust function(with tank case). Vacuum ON and OFF switch. Dedicated Joe CJM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R1A1 47855552 819.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Caulking related to carbon FRP products
4
From Japan
On 2015-12-28 08:31:22
Since the main body is made of plastic, it is very light, and the coupler position is also optimized so it is very easy to use. The mechanism that sucks the shaft with air is also good. The only drawback is that you can not adjust the caulking speed almost because of the trigger of the button type. It is almost on and off. When attaching fine metal fittings, it is necessary to caulk carefully with subtle force adjustment, but this riveter can not do it. I would like you to improve lever-type trigger like MCCP-500M.
This review is about item#47855552.
Rivet work
4
From Japan
On 2015-04-27 15:07:54
This time it is the fourth one, it is light and very easy to work with. However, because it is easy to break down, I am maintaining frequently.
This review is about item#47855552.
Reinforcement material installation
4
From Japan
On 2014-04-18 18:09:32
I used a stainless steel Φ 4.8 mm long rivet, but I was able to do it twice. Easy to use because it is lighter and faster than electric. One-touch coupler was not attached, so I attached the coupler by myself. Suction discharge function (with tank case) It was even better if we could operate vacuum on / off switch with one hand.
This review is about item#47855552.

Related Products