Buy more than* S$200* and get FREE SHIPPING

Plastic Tool Box

4.33 (3)
Color
Red / Black
Weight (kg)
1.5
Dimension (mm)
460x265x233
Material
High impact copolymer
Specification
Double open
Accessories
Four with the partition plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-4600 47313804 44.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tool storage
5
From Japan
On 2015-10-09 19:48:29
There is a certain height, and since there is a cutout in the inner plate, it is convenient to store the spray can. Double-opened in Made in Japan. Although I do not carry it so much, I do not know about durability but it is firmly made with rigidity compared with the price.
This review is about item#47313804.
Used as a container for chemical KIT sales.
4
From Japan
On 2015-01-26 10:43:55
In the case of this product, the case is bigger than the contents, but the height is necessary (spray with gun) so that the price is ¥ 1000 with short length to put some pieces It is easy to use if it comes out. The partition inside is spending 4/1, but it helps to put a thing with a tall one, I think whether it is half.
This review is about item#47313804.
Tool storage
4
From Japan
On 2014-01-24 21:17:02
Because it seemed to be big and the price was cheap, I bought it. Actually it is large and can be stored considerably. I think that it is even better if there is one more step in the middle of the box if there is a desire and there is a way of dividing.
This review is about item#47313804.

Related Products