Buy more than* S$200* and get FREE SHIPPING

Pipe Clamp

4.50 (2)
Caution
Pipe and fixing bracket are sold separately. Use as temporal fixing cramp. Never use for fixing dangerous structure such as scaffolding etc. Do not use for galvanized product nor painted product., Pipe and fixing bracket are sold separately. Use as temporal fixing cramp. Never use for fixing dangerous structure such as scaffolding etc. Do not use for galvanized product nor painted product.
Compatible Pipe Outer Diameter (mm)
21 century version power fit
Dimensions (Vetical x Horizontal x Thickness) (mm)
125x215x73
Clamping Force (kg)
1000
Weight (g)
1080
Dimension (mm)
Rubber pad / vertical 52x 60 horizontal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-01 47324313 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Building assembled child
4
From Japan
On 2017-07-11 07:28:25
I think that it is a good product I thought that if you would like to introduce a pipe also light and strong one together
This review is about item#47324313.
DIY in general
5
From Japan
On 2016-12-23 11:26:40
The use of Monotaro is the third time this time. I have purchased drill blades, bearings, ball plungers, etc., but there is no problem with goods and delivery as well. Although I bought 4 sets of this clamp, it is easy to use with a simple structure, it is strong and can be tightened tightly. Because it could not be used with a 25.4 mm diameter pipe on hand (as it was explained in advance), I use the gas tube 4 meters (about 2000 yen) of 27.2 mm at the home center divided into 4 I will. Although it is introduced in movies, it is easy to use because it is stable when placed on a workbench. Although I feel that the price is a little cheaper, I think that it is a satisfying and wonderful product.
This review is about item#47324313.

Related Products