Buy more than* S$200* and get FREE SHIPPING

Ryujin Bit Slim Type

4.29 (7)
Specification
With magnet
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge x Overall Length l (mm) Material (Bit) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge x Overall Length l (mm) Material (Bit) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (+)2x85 Chrome, molybdenum, vanadium steel - 1Set(2PC) 1 ARTS-2085 47855123 6.99 SGD
In stock
2-1484 (+)1x65 Idle pulley 1 10SUB ASS YC 395-3637 1Set(2PC) 1 ARTS-1065 47855096 5.99 SGD
In stock
2-1484 (+)2x110 Chrome, molybdenum, vanadium steel 395-3670 1Set(2PC) 1 ARTS-2110 47855132 7.99 SGD
In stock
2-1484 (+)1x110 Chrome, molybdenum, vanadium steel 395-3645 1Set(2PC) 1 ARTS-1100 47855105 7.99 SGD
In stock
2-1484 (+)2x65 Chrome, molybdenum, vanadium steel 395-3696 1Set(5PC) 1 ARTS5-2065 47855157 13.99 SGD
In stock
2-1484 (+)2x65 Chrome, molybdenum, vanadium steel 395-3653 1Set(2PC) 1 ARTS-2065 47855114 5.99 SGD
In stock
2-1484 (+)2x85 Chrome, molybdenum, vanadium steel 395-3700 1Set(5PC) 1 ARTS5-2085 47855166 15.99 SGD
In stock
2-1484 (+)2x150 Chrome, molybdenum, vanadium steel 395-3688 1Set(2PC) 1 ARTS-2150 47855141 10.99 SGD
In stock
- (+)2x110 Chrome, molybdenum, vanadium steel - 1Set(5PC) 1 ARTS5-2110 47855175 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Tighten small screws
5
From Japan
On 2018-01-23 20:42:08
I became to understand the size of the tip by color, the work became smooth
This review is about item#47855105.
Welding can
5
From Japan
On 2017-08-17 08:00:13
We are using comfortably with carefully considered products for workers. Especially wearing screws is good.
This review is about item#47855105.
Plus 1 screwdriver
3
From Japan
On 2016-10-04 11:47:18
Even if we make the electric driver the weakest, it slips ahead and becomes useless immediately, but since this will be a fate of +1 bit it can be tolerated
This review is about item#47855096.
Furniture, fixture repair
5
From Japan
On 2016-04-12 23:49:08
I struck about 100 stainless steel screws, but the bit tip did not hurt, slippery, the mountain of the screw did not collapse and the screw engagement was very good. Is there also for inch?
This review is about item#47855105.
Assembling the control panel
5
From Japan
On 2016-03-07 18:40:48
Easy to use as it is long
This review is about item#47855141.
To tighten screws
5
From Japan
On 2016-01-13 21:28:48
I think that I have good bite.
This review is about item#47855157.
Carpentry work
2
From Japan
On 2015-07-30 21:44:46
Although it may be easier to see at hand if it is told, it will be out of the way that it goes off the screw more than that. Slim is not attached, ordinary Rongu toe bit is bigger.
This review is about item#47855123.

Related Products