Buy more than* S$200* and get FREE SHIPPING

Ball Point Bit, Color

3.57 (7)
Material (Bit)
Chrome, molybdenum, vanadium steel
Specification
With magnet
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1497 407-1689 1PC 1 ACBP-3010 47855184 4.52 SGD
In stock
2-1497 407-1697 1PC 1 ACBP-4010 47855193 4.46 SGD
In stock
2-1497 407-1701 1PC 1 ACBP-5010 47855202 4.46 SGD
In stock
2-1497 407-1719 1PC 1 ACBP-6010 47855211 4.52 SGD
In stock
2-1497 407-1727 1PC 1 ACBP-8010 47855227 6.33 SGD
In stock
- - 1Set(5PCSet) 1 ACBP5-100L 47855236 22.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Machine etc. Assembly
2
From Japan
On 2016-03-11 17:06:19
As others wrote, I also thought that there was no 2.5 mm across flats, and when I looked for it, I found 2 mm 2.5 mm at the ball point color bit one set, linked with related products etc. I want you to make it easy to find.
This review is about item#47855184.
Machine etc. Assembly
2
From Japan
On 2016-03-11 17:06:19
As others wrote, I also thought that there was no 2.5 mm across flats, and when I looked for it, I found 2 mm 2.5 mm at the ball point color bit one set, linked with related products etc. I want you to make it easy to find.
This review is about item#47855184.
Assembling the piping work pump
5
From Japan
On 2016-03-02 21:46:16
When assembling the pump, I was struggling to tighten the bolt, but it became my first time to use this tool. .
This review is about item#47855227.
Assembly of machinery and equipment
3
From Japan
On 2014-10-13 17:05:23
In assembly of semiconductor devices and industrial machines, while fastening many hexagon socket head cap screws (cap screws), they are used in combination with pen type electric screwdriver for temporary tightening work before final fastening work. Bit length is moderately good and usability is satisfactory. Speaking of strength is super satisfied if there is a bit of 2.5 mm.
This review is about item#47855236.
Assembly of machinery and equipment
3
From Japan
On 2014-10-13 17:04:10
In assembly of semiconductor devices and industrial machines, while fastening many hexagon socket head cap screws (cap screws), they are used in combination with pen type electric screwdriver for temporary tightening work before final fastening work. Bit length is moderately good and usability is satisfactory. Speaking of strength is super satisfied if there is a bit of 2.5 mm.
This review is about item#47855236.
Printing machine decomposition, assembly work
5
From Japan
On 2013-11-15 22:22:23
It is very easy to use because the price is cheap and the size is color coded.
This review is about item#47855236.
Temporary tightening
5
From Japan
On 2013-04-22 20:48:17
Good
This review is about item#47855236.

Related Products