Buy more than* S$200* and get FREE SHIPPING

Hex Wrench Color Bit

4.50 (6)
Cutting Edge x Overall Length l (mm)
(H)2.5x150, (H)3x150, (H)4x150, (H)5x150, (H)6x150,
Material (Bit)
Chrome, molybdenum, vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 ACHX5-150L 47855306 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance etc.
4
From Japan
On 2017-11-04 21:12:08
Because it is a versatile 1/4 "hexagonal shaft, the drive side is convenient to replace various electric / manual tools depending on the work content.  Selling color paint is peeled during work, so it depends on the work content is NG. I am peeling off the paint with a release agent and using it. Although there is nothing to mention about the accuracy and strength of the bit, there is no place to be a drawback. It is sufficient as a practical product.
This review is about item#47855306.
Screw fixing of hex wrench
5
From Japan
On 2017-05-24 16:46:39
It's a bit cheap, but this is convenient to use with this ...
This review is about item#47855306.
Maintenance of equipment
3
From Japan
On 2016-03-11 16:15:17
It seems to be normal. It is made in Japan and it is safe.
This review is about item#47855306.
Electric construction work
5
From Japan
On 2016-02-16 16:42:53
Easy to use length, easy to understand with color
This review is about item#47855306.
Machine assembly
5
From Japan
On 2014-08-27 15:09:02
I am planning to purchase 65 mm items this time
This review is about item#47855306.
Used for disassembling work of equipment Used for tightening and removing bolts at the back of a narrow place
5
From Japan
On 2014-07-11 21:43:16
I am satisfied with the current condition in the current line, but I also want a thing with a slightly smaller size.
This review is about item#47855306.

Related Products