Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PZ Bit, Positive Type Color Bit

4.75 (4)
Material (Bit)
Chrome, molybdenum, vanadium steel
Specification
With magnet
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge x Overall Length l (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge x Overall Length l (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (PZ)2x110 - 1PC 1 ACPZ-2110 47855324 5.99 SGD
In stock
2-1495 (PZ)1x110 407-1875 1PC 1 ACPZ-1110 47855315 5.99 SGD
In stock
2-1495 (PZ)3x110 407-1891 1PC 1 ACPZ-3110 47855333 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work on using pen type impact.
5
From Japan
On 2018-03-23 12:26:52
Both the price and the main body length are good, I think that the color is painted and easy to distinguish.
This review is about item#47855315.
Purpose of use in overseas electric parts products (SIEMENS) (Positive drive = + 45 ° at + and further plus +)
4
From Japan
On 2017-10-12 13:03:54
Both ends of the product are PZ1. I think that it is nice if it is PZ 1/2 ... ... The color is painted, it is perfect about distinguishing it from others, biting ^ ^
This review is about item#47855315.
Assembling the control panel
5
From Japan
On 2017-02-27 21:13:54
It is good for tightening screws of large size, it is economical as there are bits in 2 places
This review is about item#47855333.
Factory work
5
From Japan
On 2015-07-31 21:48:28
I am sorry that it is hard to sell so I am happy that the delivery date will be a little earlier
This review is about item#47855333.

Related Products