Buy more than* S$200* and get FREE SHIPPING

Motorcycle Scooter Top Box Tail Trunk Luggage Box, Small

3.80 (5)
Caution
You cannot store full face.
Outer Dimensions (Width W x Depth D x Height H) (mm)
280x230x315
Capacity (L)
10
Color
Black
Weight (kg)
1.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BTG4805 47851876 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used as a rear carrier of a scooter
5
From Japan
On 2017-09-26 07:23:46
Jet hel is not included in compact size. Just with kappa and gloves. But I like this size.
This review is about item#47851876.
I am making a mini-bike accessory.
5
From Japan
On 2017-02-06 19:29:11
It is just good feeling, fit and it is more cute than I expected, let me use it carefully from now on.
This review is about item#47851876.
It is attached to a mini bike.
5
From Japan
On 2016-07-12 20:35:09
I received the goods. It is compact and perfect box for mini bike. I like it very much. Thank you very much.
This review is about item#47851876.
Motorcycle Box
1
From Japan
On 2016-04-13 20:39:54
It was smaller than seen in the picture
This review is about item#47851876.
Mounting on rear carrier of Honda bite
3
From Japan
On 2015-06-05 14:43:10
Carriers of bite are slightly special, so it can not be attached with standard hardware, but it is quite severe. I bought four U-shaped stays to chew between them and it got a good feeling if I installed them. The thing seems quite cheap. I am quite uneasy about strength. Capacity, do not enter jet type helmet. If it is a small half-bowl-shaped helmet, it is just barely necessary. On the contrary, it is just right size for a small carrier of bite, but its use is limited to kappa and accessories.
This review is about item#47851876.

Related Products