Buy more than* S$200* and get FREE SHIPPING

Insulation Sheet

4.25 (4)
Adhesive
Acrylic
Material (Body)
Polyethylene
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 900 1800 417-0466 1Roll 1 DNS-90 47322326 -
Discontinued
[x]
260 600 2700 417-0458 1Roll 1 DNS-60 47322317 -
Discontinued
[x]
250 300 5400 417-0440 1Roll 1 DNS-30 47322301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Q As thermal insulation
4
From Japan
On 2016-09-01 07:36:16
Although it has a large effect, adhesive strength is weak when used on glass, so it will peel off immediately unless reinforced with another adhesive tape
This review is about item#47322326.
Window insulation
5
From Japan
On 2016-04-13 16:42:51
No problem.
This review is about item#47322326.
Used for window glass.
5
From Japan
On 2015-11-08 11:37:25
I am satisfied with price and quality. We will also purchase.
This review is about item#47322301.
As dew condensation countermeasures at home windows
3
From Japan
On 2014-12-09 19:40:45
I have a tight fit to see if there is lingering. However, it is the same as bubble wrap, so you can not see the other side. I think that it is good at privacy protection but I can not recommend it for those who want to see outside the window.
This review is about item#47322326.

Related Products