Buy more than* S$200* and get FREE SHIPPING

Cartridge Caulking Gun

5.00 (1)
Compatible Container
330mL,400mL
Hole Diameter (phi mm)
0.50069444444
Weight (g)
(330mL)760, (400mL)790
Material
Metal frame that has been subjected to an epoxy resin coating, rod of corrosion prevention zinc coat, metal trigger
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 47322432 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sealing work
5
From Japan
On 2017-12-05 14:48:49
It is completely different from other cartridge guns. It is strong and can be hit with a very light force. Other than the price is perfect.
This review is about item#47322432.

Related Products