Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Platform Trolley with Brake Pedal

4.24 (50)
Brake/Stopper
Yes
Top Plate Shape
The aperture one
Handle Height (mm)
850
Material (Caster)
Black rubber
Caster
Front wheel: freely caster, rear wheel: Fixed castors
Material
Steel
...see all>
Product Options
ADD TO CART
Wheel (phi mm) Pallet Dimension (mm) Floor Level (mm) Load Capacity (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel (phi mm) Pallet Dimension (mm) Floor Level (mm) Load Capacity (kg) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 700x445 145 150 10.7 1PC 1 M166 47324331 159.99 SGD
In stock
130 915x615 205 400 23.5 1PC 1 M366 47324347 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 19
3 star 3
2 star 3
1 star 1
Review Rating: 4.24
50 Customer Reviews
The reviews are automatic translation.
Material handling
5
From Japan
On 2018-04-30 18:59:51
It will be purchased for the second one. You can rest assured with a stopper. The price is also considerably cheaper than the manufacturer. Mileage is also stable. It is buying.
This review is about item#47324347.
Machine maintenance
5
From Japan
On 2018-04-26 20:08:36
Even during heavy load transportation, it was slightly pushed slightly, since the step was also crossed, I am satisfied.
This review is about item#47324331.
Transportation
2
From Japan
On 2018-04-23 10:23:52
The sound of the wheel is noisy. Whether the truck is low, it is difficult to put on a stopper.
This review is about item#47324331.
Road regulation
4
From Japan
On 2018-04-03 17:44:00
Lightweight and durable. The quality was surprised more than imagined. The price is also good at this price. Strongly speaking, if the stop pedal is short and it is hard to step on safe shoes
This review is about item#47324331.
Delivery of goods
3
From Japan
On 2018-03-15 14:40:21
When carrying, it is a bit heavy for elderly people. The stopper is easy to use.
This review is about item#47324331.
When going to pick up a light weight baggage
4
From Japan
On 2018-02-13 15:31:53
I felt a bit heavier than I thought. But it is considerably easier to put in and out from cars as compared to 300KG dolly.
This review is about item#47324331.
Laundry movement
4
From Japan
On 2018-02-07 15:05:43
I used to be indoors, so it was satisfying as the sound of the wheel got a little smaller.
This review is about item#47324347.
Package transport
5
From Japan
On 2018-01-30 16:40:10
I can save it because I can fold and do not take up storage space. Also, it is convenient because the loading load is large.
This review is about item#47324347.
When moving baggage
5
From Japan
On 2018-01-04 22:19:44
The price is more cheap for the handsome monster product. Since the wheels are also large, we will overcome even a step difference. Since the pedal brake is on, it stops even with a slight inclination and it is safe.
This review is about item#47324331.
Transport of small generators
5
From Japan
On 2017-11-14 14:53:48
- It has weight and outstanding sense of stability, it can be stored in a narrow space because it has a folding handle
This review is about item#47324347.

Related Products