Buy more than* S$200* and get FREE SHIPPING

Long Kevlar Gloves

Cut Resistance
EU cut level 4, EU cut level 4
Gauge Number
7, 7
Palm Width (cm)
10, 10
Middle Finger Length (cm)
8, 8
Overall Length (cm)
28, 28
Material
Kevlar, Kevlar
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 7G-K30 47322493 13.99 SGD
In stock
ADD TO CART

Related Products