Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Kevlar Gloves

Cut Resistance
EU cut level 4, EU Cut Level 4
Gauge Number
7, 7
Palm Width (cm)
10, 10
Materials (sliding resistant)
PVC, PVC
Middle Finger Length (cm)
8, 8
Overall Length (cm)
23, 23
Material
Kevlar, Kevlar
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 7G-K23P 47322502 12.99 SGD
In stock
ADD TO CART

Related Products