Buy more than* S$200* and get FREE SHIPPING

Kevlar Fiber Gloves, PVC, Antiskid

Cut Resistance
EU cut level 3, EU Cut Level 3
Gauge Number
10, 10
Palm Width (cm)
9, 9
Materials (sliding resistant)
PVC, PVC
Middle Finger Length (cm)
8, 8
Overall Length (cm)
23, 23
Material
Kevlar, Kevlar
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 10G-K23P 47322511 9.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products