Buy more than* S$200* and get FREE SHIPPING

Kevlar®Gloves 7G-siliconP

Cut Resistance
EU cut level 4
Gauge Number
7
Palm Width (cm)
10
Materials (sliding resistant)
silicon
Middle Finger Length (cm)
8
Overall Length (cm)
24
Material
Kevlar
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 7G- Silicon P 47322527 28.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products