Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Kevlar Gloves

1.00 (1)
Cut Resistance
EU cut level 3, EU cut level 3
Mass (g/pair)
About 40, About 40
Gauge Number
10, 10
Palm Width (cm)
9, 9
Middle Finger Length (cm)
8, 8
Overall Length (cm)
28, 28
Material
Kevlar, Kevlar
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 10G-K30 47322536 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Rubber fabric cut
1
From Japan
On 2016-04-21 11:32:25
I applied the knife to the trial before use, it broke and the hole opened. It is dangerous to use.
This review is about item#47322536.

Related Products