Buy more than* S$200* and get FREE SHIPPING

Kevlar Fiber Gloves

Gauge Number
7, 7
Palm Width (cm)
10, 10
Material (surface)
cotton, Cotton
Material (reverse side)
Kevlar, Kevlar
Middle Finger Length (cm)
8, 8
Overall Length (cm)
23, 23
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 7G-KC23 47322545 8.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products