Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knitted Kevlar Gloves

Cut Resistance
EU cut level 5, EU cut level 5
Gauge Number
7, 7
Palm Width (cm)
9.5, 9.5
Middle Finger Length (cm)
7, 7
Overall Length (cm)
22.5, 22.5
Material
Kevlar ES, Kevlar ES
Performance
Heat / cut resistant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 ES 7G 47322563 39.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products