Buy more than* S$200* and get FREE SHIPPING

Thin Kevlar Gloves

Cut Resistance
EU cut level 5, EU cut level 5
Gauge Number
10, 10
Palm Width (cm)
10.5, 10.5
Middle Finger Length (cm)
8, 8
Overall Length (cm)
23, 23
Material
Kevlar ES, Kevlar ES
Performance
Heat / cut resistant
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 ES 10G 47322572 24.40 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products