Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

4.33 (3)
Caution
Disk should be attached on SUPER ASHIRE PAD(MW) and used for dry sanding. Sheet be attached on dedicated SUPER ASHIRE PAD(MH),(MO) and used for dry sanding. Remove dust and dirt from work surface before operation.
Purpose
Car repair, old paint film part (color base graded section, clear block painted part), sanding before paint, various resin polishing, metal base, paint polishing, woodwork paint.
Grain Size
1200-1500 No. equivalent
...see all>
Product Options
ADD TO CART
Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 75x110   1Box(100Sheet) 1 K-1300 47322651 63.99 SGD
Shipped after 2018-05-28
Orange 170x130   1Box(50Sheet) 1 K-1300 47322642 56.99 SGD
Shipped after 2018-05-28
- phi125   1Box(100Sheet) 1 (With holes) K-1300 47322624 84.99 SGD
Shipped after 2018-05-28
- phi75 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 K-1300 47322633 70.99 SGD
Shipped after 2018-05-28
- phi125   1Box(100Sheet) 1 K-1300 (no hole) 47322615 77.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On the painted substrate
4
From Japan
On 2017-08-31 21:51:55
Usability is good, but 100 sheets are too much. I can not say anything because it is not a product of Monotaro but I hope there are 50 sheets.
This review is about item#47322624.
Painting foot attachment
4
From Japan
On 2016-10-14 18:52:52
Is it easier to use and superior in cost performance than water resistant paper? I felt.
This review is about item#47322642.
Painting work etc.
5
From Japan
On 2015-11-18 19:30:50
Easy to use as you normally use it
This review is about item#47322615.

Related Products