Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

Caution
Please use paste on dedicated pat. It can be used even wet rubbing.
Purpose
automobile repair each process polishing (primer surfacer finish before painting, new parts mounting finish), several resin polish, metal base material, paint polish, primer polish, vending machine silk print removal, and woodwork and paint polish.
Grain Size
No. 280 equivalent
...see all>
Product Options
ADD TO CART
Shape Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - phi125 1Box(100Sheet) 1 K-280 47322956 119.99 SGD
Shipped after 2018-02-27
- - phi125 1Box(100Sheet) 1 K-280 47322947 119.99 SGD
Shipped after 2018-02-27
- - phi50 1Box(100Sheet) 1 K-280 47322974 58.99 SGD
Shipped after 2018-02-27
- - phi75 1Box(100Sheet) 1 K-280 47322965 64.99 SGD
In stock
- - 75x110 1Box(100Sheet) 1 K-280 47322992 65.99 SGD
Shipped after 2018-02-27
(Perforated 85mmx130mm of size) sheet Brown 170x130 1Box(50Sheet) 1 K-280 47322983 68.99 SGD
In stock
ADD TO CART

Related Products