Buy more than* S$200* and get FREE SHIPPING

Sanding Disc

4.80 (5)
Caution
Please use dedicated Buflex pad and use on dry polishing., Please use dedicated Buflex pad and use on dry polishing.
...see all>
Product Options
ADD TO CART
Grain Size Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#3000 equivalent, No. 3000 equivalent black, Black 170x130, 170x130 1Box(50Sheet) 1 K-3000 47323017 64.99 SGD
In stock
No. 3000 equivalent - phi125, phi125 1Box(100Sheet) 1 K-3000 47323001 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Lens repair
4
From Japan
On 2018-02-15 15:26:58
It is our regular product. It is the best item if the price is cheaper a little.
This review is about item#47323017.
Finish of aluminum foil
5
From Japan
On 2017-03-22 01:55:09
The high quality of the product was just a brand and it was a finish without complaints. I plan to purchase it next time.
This review is about item#47323001.
Scratching of paint base
5
From Japan
On 2017-03-10 15:13:06
Scratches can be removed by sharpening the water in a short time in a small area.
This review is about item#47323017.
Sharpening painted surface
5
From Japan
On 2016-07-11 16:32:32
It is useful because it can be scraped without attaching big scratches.
This review is about item#47323017.
Polishing of piano parts and exterior
5
From Japan
On 2015-10-15 20:47:03
Up to now, I used waterproof paper No. 1000 → 1500 etc, but it was clogged quickly and it was necessary to exchange it, but Superbaflex was very fine grinding without unevenness even though it was very fine It has lasted long. It is handy for metal and painting as well. I use it after Superba Flex Green to ease the compound polish.
This review is about item#47323017.

Related Products