Buy more than* S$200* and get FREE SHIPPING

Abrasive Pad

4.71 (7)
...see all>
Product Options
ADD TO CART
Shape Type Dimension (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Dimension (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Perforated 85mmx130mm of size) sheet Sky details 170x130 No. 600 equivalent 1Box(50Sheet) 1 K-600 47323166 60.07 SGD
In stock
- - phi125 No. 500 equivalent 1Box(100Sheet) 1 (With holes) K-500 47323096 80.02 SGD
Shipped after 2017-12-26
- - phi125 No. 500 equivalent 1Box(100Sheet) 1 K-500 (no hole) 47323087 80.98 SGD
In stock
- - phi125 No. 600 equivalent 1Box(100Sheet) 1 (With holes) K-600 47323141 84.86 SGD
Shipped after 2017-12-26
- - phi125 No. 600 equivalent 1Box(100Sheet) 1 K-600 (no hole) 47323132 80.03 SGD
In stock
(Perforated 85mmx130mm of size) sheet Sky in the eyes 170x130 No. 500 equivalent 1Box(50Sheet) 1 K-500 47323114 60.07 SGD
In stock
(Perforated 85mmx130mm of size) sheet Sky granulated sugar 170x130 Number 360 corresponds to 1Box(50Sheet) 1 K-360 47323062 60.07 SGD
In stock
- - 75x110 No. 500 equivalent 1Box(100Sheet) 1 K-500 47323123 64.53 SGD
In stock
Sheet Sky details 75x110 No. 600 equivalent 1Box(100Sheet) 1 K-600 47323175 64.53 SGD
Shipped after 2017-12-22
- - phi125 Number 360 corresponds to 1Box(100Sheet) 1 (With holes) K-360 47323035 84.86 SGD
Shipped after 2017-12-26
- - phi125 Number 360 corresponds to 1Box(100Sheet) 1 K-360 (no hole) 47323026 80.98 SGD
In stock
- - phi75 No. 500 equivalent 1Box(100Sheet) 1 K-500 47323105 67.38 SGD
Shipped after 2017-12-26
- - phi75 No. 600 equivalent 1Box(100Sheet) 1 K-600 47323157 67.38 SGD
Shipped after 2017-12-26
- - 75x110 Number 360 corresponds to 1Box(100Sheet) 1 K-360 47323071 64.53 SGD
Shipped after 2017-12-22
- - phi50 Number 360 corresponds to 1Box(100Sheet) 1 K-360 47323053 58.17 SGD
Shipped after 2017-12-25
- - phi75 Number 360 corresponds to 1Box(100Sheet) 1 K-360 47323044 70.84 SGD
Shipped after 2017-12-26
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
When shaping the putty by filling the scratches of the building material, we take roughness after coloring further
5
From Japan
On 2017-02-16 12:24:30
It is easier to use and use than other paper paper or water sharpening paper I just want you to just price it
This review is about item#47323062.
Polishing operation of PL part of plastic part
3
From Japan
On 2016-10-30 09:44:07
It is used in plastic polishing work, but it was difficult to use for soft and hard parts than I thought of the fabric part. The eyes were uniform, clogging and polishing stability was.
This review is about item#47323071.
Used as a sushi dressing soup before painting
5
From Japan
On 2016-10-06 18:47:21
It is a little expensive. I will last long. It is much easier to use than paper paper. It is recommended.
This review is about item#47323062.
Model making
5
From Japan
On 2016-07-11 16:31:45
It is harder to clog than paper and lasts longer. Although some kind of holder is necessary, it is easy to use and can not release.
This review is about item#47323114.
Foot attachment before painting, skin adjustment etc.
5
From Japan
On 2016-07-08 20:42:58
Although it used it after a long time, it differs from dry cut No. 400 at 600 and the clog is fine and clogging is also small.
This review is about item#47323132.
FRP gelcoat face vandalism
5
From Japan
On 2015-12-25 14:36:46
In the case of surface vandalism of FRP, eyesdropping always occurs regardless of what kind of items are used, but in the case of Super Acirex it is easy to blow away with air so it is easy to work, shorten time, economical etc. It is only a matter. I have been doing my current job for 45 years and I was able to meet really good products.
This review is about item#47323026.
Scratch erase
5
From Japan
On 2014-08-06 13:48:09
Soft and coarse count is the best to work with.
This review is about item#47323071.

Related Products