Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

4.33 (3)
Caution
Please use paste on dedicated pat. It can be used even wet rubbing.
Purpose
Automobile repair each process polishing (primer surfacer finish, new parts mounting finish), several resin polish, metal base material and paint polish, and woodwork paint polish.
Grain Size
No. 800 equivalent
...see all>
Product Options
ADD TO CART
Shape Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Perforated 85mmx130mm of size) sheet Lemon 170x130   1Box(50Sheet) 1 K-800 47323211 56.99 SGD
In stock
Sheet Lemon 75x110   1Box(100Sheet) 1 K-800 47323227 64.99 SGD
In stock
- - phi125   1Box(100Sheet) 1 K-800 47323184 77.99 SGD
In stock
- - phi75 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 K-800 47323202 72.99 SGD
In stock
- - phi125   1Box(100Sheet) 1 K-800 47323193 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lens repair
4
From Japan
On 2018-02-15 15:26:19
It is our regular product. It is the best item if the price is cheaper a little.
This review is about item#47323211.
On the painted substrate
4
From Japan
On 2017-08-31 21:51:26
Usability is good, but 100 sheets are too much. I can not say anything because it is not a product of Monotaro but I hope there are 50 sheets.
This review is about item#47323193.
Model making
5
From Japan
On 2016-07-11 16:31:14
It is harder to clog than paper and lasts longer. Although some kind of holder is necessary, it is easy to use and can not release.
This review is about item#47323211.

Related Products