Buy more than* S$200* and get FREE SHIPPING

Sanding Pad

5.00 (3)
...see all>
Product Options
ADD TO CART
Hardness Material Thickness (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Material Thickness (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 degrees Sponge - -   1Box(2Sheet) 1 MW-HN(phi125)P-9 47323394 49.99 SGD
Shipped after 2018-05-31
- Sponge 10 Thunder for   1Box(2Sheet) 1 MW P-0 47323367 41.99 SGD
In stock
8 degrees Sponge - -   1Box(2Sheet) 1 MW-HN(phi125)P-0 47323385 40.99 SGD
In stock
35 degrees Neoprene - - *[No return] You cannot return this product. For details, see FAQ. 1Box(4Sheet) 1 D 47323333 63.99 SGD
In stock
8 degrees Neoprene - -   1Sheet 1 MW-H P-9 47323351 20.99 SGD
In stock
8 degrees Neoprene - -   1Sheet 1 MW-H P-0 47323342 20.99 SGD
In stock
- Sponge - -   1Box(2Sheet) 1 MW P-9 47323376 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-12-01 09:12:43
It is very handy when working on saffling or putty sharpening.
This review is about item#47323342.
Painted base m Polishing
5
From Japan
On 2017-06-22 18:20:13
Acirex, bufflexto "double action sanda's Although it is a cushion pad sandwiched between them, with ordinary magic pads Fasteners are rough and uneven and outperform 100% performance of abrasive paper Although it can not be demonstrated, the exclusive product is micro-magic and uniform You can polish. It is a flowing stone exclusive item. Because it is a pad of sponge It is a feeling that it is not said to sharpen Gorigori.
This review is about item#47323367.
For exclusive use of abrasive paper
5
From Japan
On 2016-05-22 03:17:25
It is used in the backup pad of Acirex, Baflex, if it is a normal velcro tape, the eyes are coarse and polishing unevenness comes out or the abrasive paper becomes unevenly wearing, but it is exclusive for drift rock, because the magic eyes are fine micro magic You can draw out the performance of abrasive paper without unevenness.
This review is about item#47323342.

Related Products