Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Buflex pad (for 85 x 130mm)

4.67 (3)
Purpose
For manual polishing
Pad Dimension (mm)
78x123
Thickness (mm)
30
Material
3-layer sponge
Compatible
For Super Assilex sheet (85mm x 130mm), * half cut size at perforation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 box (2 sheets) 1 MH dry (for 85mmx130mm) 47323473 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When painting finish
5
From Japan
On 2018-02-08 14:39:11
I think it is a required pad when using Superba flex.
This review is about item#47323473.
When painting work
4
From Japan
On 2017-05-23 16:43:02
I bought it for the first time and used it. I think that exclusive items are better.
This review is about item#47323473.
When painting work
5
From Japan
On 2017-02-03 22:14:05
The magic part has changed. This is fine.
This review is about item#47323473.

Related Products