Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Buflex pad (for 85 x 130mm)

Caution
Please use the the backup pad SuperAssilex pad MO base.
Purpose
For Sander
Pad Dimension (mm)
78x123
Thickness (mm)
10
Material
2-layer sponge
Compatible
For Super Assilex sheet (85mm x 130mm), * half cut size at perforation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 box (2 sheets) 1 MO dry (for 85mmx130mm) 47323491 34.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products