Buy more than* S$200* and get FREE SHIPPING

Jackson Protective Safety Glasses V10 Unispec

5.00 (1)
Lens Thickness (mm)
2.1
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
JIS T-8147, ANSI Z87.1
Weight (g)
50
Specification
Hardening processing, side protection, UV cut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 67610 47324146 9.53 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plate working
5
From Japan
On 2015-04-16 14:41:40
We are continuing use.
This review is about item#47324146.

Related Products