Buy more than* S$200* and get FREE SHIPPING

Jackson Protective Safety Glasses V10 Element

Lens Thickness (mm)
2.4
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI Z87.1
Weight (g)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 67600 47324155 7.99 SGD
In stock
ADD TO CART

Related Products