Buy more than* S$200* and get FREE SHIPPING

Jackson Protective Safety Glasses V20 Envision

Lens Thickness (mm)
2.6
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI Z87.1
Weight (g)
33
Specification
Anti-fog treatment, side protection, temple adjustment, angle adjustment, UV cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 67620 47324164 11.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products