Buy more than* S$200* and get FREE SHIPPING

LED Indicating Lamp

4.82 (11)
Transformer Secondary Voltage
Lit more than 80% of the secondary voltage / rated (Incandescent)
Thermostability
96 hours 40 deg C 93%
Transformer Secondary Short Circuit
It does not catch fire or break
Strength
(Terminal area) 0.8N m 15 seconds
Vibration Resistance
10 - 55Hz, 0.35mm double amplitude
Impact Resistance (m/s2)
490
Elevation (m)
2000 following
Rated Secondary Voltage (V)
5.5
Cold-Resistance Heat-Resistant Temperature (deg C)
-40 to 70
Mounting Hole Diameter (phi mm)
30.5(+0.5 to 0)
Operating Ambient Temperature (deg C)
-20 to 55
Relative Humidity
45 to 85%
Insulation Resistance (Mohm)
100 or more (500V)
Light Source
LED ball (High Bright Economy)
Temperature rise
40K or less
Rated Insulation Voltage (V)
AC/DC600
Withstand Voltage
Between / (contact section) AC2200V 1 minute of earth and live parts, (illuminated section) AC2500V 1 minute
Protection Structure
IP65 Bo-yukatachi
Shape
Round (metal ring)
Type
Transformer with
...see all>
Product Options
ADD TO CART
Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100/110 (Illuminated part) green 1PC 1 M30ILT100GLE 45546051 14.99 SGD
In stock
200/220 (Illuminated part) red 1PC 1 M30ILT200RLE 45546067 14.99 SGD
In stock
200/220 (Illuminated part) green 1PC 1 M30ILT200GLE 45546076 14.99 SGD
In stock
200/220 (Illuminated part) white 1PC 1 M30ILT200WLE 45546085 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for replacing lamps of heavy machinery etc.
5
From Japan
On 2018-03-27 14:38:02
It is used when the lamp of the bulb type is damaged, but the price is also cheap, as the lamps replaced at the moment are not broken at all, it is better than the thing of the valve at all!
This review is about item#45546085.
Display status
4
From Japan
On 2017-10-22 09:00:48
For the 200V specification, the depth is small and good. It also fits the idec FB series. Although hole processing is necessary, it somehow subsides. Three months have passed, but it is still lit.
This review is about item#45546067.
Mounting on power supply indication of irrigation timer storage BOX
5
From Japan
On 2017-07-31 21:25:55
I chose it because the price was cheap but it is enough. It seems that there is no problem with waterproofness.
This review is about item#45546051.
Used in parts of the control panel
5
From Japan
On 2017-04-30 14:30:57
I always use it continuously, but I can use it without problems without defects without problem. It is a product without problems. Thank you for your continued business from now on.
This review is about item#45546076.
Used for operation panel of machine
5
From Japan
On 2017-04-15 21:59:42
I am continuing to use it but it is user-friendly. Again, plating is good for the tightening nut. Tightening mountains can also be strong. Good luck and continue to sell.
This review is about item#45546085.
Repair of control panel
4
From Japan
On 2016-09-12 00:29:43
Good for easy to use due to price
This review is about item#45546085.
Used as machine operation confirmation lamp
5
From Japan
On 2016-08-06 00:53:35
I am satisfied with the use brightness because I think that the lamp's disadvantage will not be long.
This review is about item#45546067.
For operation check of equipment
5
From Japan
On 2015-11-23 16:46:36
Bright, cheap and very good
This review is about item#45546076.
Machine indicator light
5
From Japan
On 2015-09-22 17:46:31
The 100V pilot lamp of the machine became dark and difficult to see, but the 100V bulb is very easy to see and exchange for LEDs as it is discontinued manufacturing
This review is about item#45546051.
For checking the voltage of the control panel
5
From Japan
On 2013-07-26 16:48:31
It is robust and good thing. Personally I prefer small ones per 22φ, but as expected, it is solid as expected.
This review is about item#45546051.

Related Products