Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder Holders

Green Purchasing Law
Fit
Material (cover)
R-PP
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Size
A4 portrait
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Specification
Spine can be replaced, slim ring
...see all>
Product Options
ADD TO CART
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Ring Inner Diameter (phi mm) Across Back (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330 35 42 Yellow 258 1PC 1 Fu-URF440Y 00374352 7.99 SGD
In stock
220 26 33 Pink 249 1PC 1 Fu-URF430P 00374316 6.99 SGD
In stock
220 26 33 Orange 249 1PC 1 Fu-URF430YR 00374343 6.99 SGD
In stock
220 26 33 Yellow 249 1PC 1 Fu-URF430Y 00374325 6.99 SGD
In stock
220 26 33 YellowGreen 249 1PC 1 Fu-URF430YG 00374334 6.99 SGD
In stock
330 35 42 Blue 258 1PC 1 Fu-URF440B 47320043 7.99 SGD
In stock
220 26 33 Blue 249 1PC 1 Fu-URF430B 47320007 6.99 SGD
In stock
220 26 33 Red 249 1PC 1 Fu-URF430R 47320034 7.99 SGD
In stock
330 35 42 DarkGray 258 1PC 1 Fu-URF440DM 47320052 7.99 SGD
In stock
220 26 33 Green 249 1PC 1 Fu-URF430G 47320025 6.99 SGD
In stock
220 26 33 DarkGray 249 1PC 1 Fu-URF430DM 47320016 6.99 SGD
In stock
330 35 42 Green 258 1PC 1 Fu-URF440G 47320061 7.99 SGD
In stock
330 35 42 Red 258 1PC 1 Fu-URF440R 47320077 7.99 SGD
In stock
ADD TO CART

Related Products