Buy more than* S$200* and get FREE SHIPPING

Marking Pen

Purpose
Engraving on various metals and glass. Make groove to remove broken tap. To remove sand and dust enter in complex places such as small casting hole etc.
Using Air Pressure (kg/cm2)
4 to 7
Unit Length (mm)
160
Frequency
500-600 strokes per minute
Body Size (phi mm)
17.3
Air Consumption (m3/min)
0.025
Weight (g)
170
Type
Pneumatic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 47855604 509.99 SGD
In stock
ADD TO CART

Related Products