Buy more than* S$200* and get FREE SHIPPING

Quick Coupler Plug

4.29 (7)
Caution
Not for water
Compatible Fluid
Air
Pressure Resistance (MPa)
1.5
Material (O-Rings)
Nitrile rubber (NBR)
Dimension d (phi mm)
6
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
15
Operating Temperature Range (deg C)
-20 to 80
Material
Steel(SUM24L)
...see all>
Product Options
ADD TO CART
Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Size Mounting Screw Size Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Size Mounting Screw Size Dimension T Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 12(HEX) 31 12 - Rc1/8 R1/8 1PC 1 AC-01PM 47308956 2.99 SGD
In stock
R1/4 17(HEX) 34 22.5 phi5xphi8 Rc1/4 R1/4 1PC 1 AC-02PM 47308965 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
From high coupler
5
From Japan
On 2017-11-20 00:18:55
The person who exchanged from the high coupler to the supermarket has less coming off and the weight is light, it will improve the work
This review is about item#47308965.
Connection of air hose
5
From Japan
On 2017-04-24 08:20:41
It is cheap and I am grateful. It is smaller than ordinary coupler so it is compact and it does not have to get in the way.
This review is about item#47308965.
Mini compressor
2
From Japan
On 2017-02-02 18:17:25
I misunderstood it as a one-touch coupler and purchased it. I can not use it at all regardless of size. I think that it is normal as a thing.
This review is about item#47308965.
When painting work
5
From Japan
On 2017-01-13 19:29:30
It is thanks from other manufacturer's products, cheap and provided, thanks.
This review is about item#47308965.
Car maintenance
5
From Japan
On 2016-05-27 17:01:20
Satisfied
This review is about item#47308965.
Air pruning shears
5
From Japan
On 2016-01-26 19:26:36
I used it for the airborne scissors. I am glad that I found this small type. Because the price is super cheap, I will use it again.
This review is about item#47308965.
Air Tool
3
From Japan
On 2015-09-02 19:53:20
There is no problem at all and it will be saved if it is a bit cheaper
This review is about item#47308965.

Related Products