Buy more than* S$200* and get FREE SHIPPING

Super Coupler Plug For Urethane Hose Attachment

5.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Caution Operating Temperature Range (deg C) Compatible Fluid Weight (g) Pressure Resistance (MPa) Size Mounting Size Material Material (O-Rings) Dimensions H2(mm) Dimensions H1 (mm) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Caution Operating Temperature Range (deg C) Compatible Fluid Weight (g) Pressure Resistance (MPa) Size Mounting Size Material Material (O-Rings) Dimensions H2(mm) Dimensions H1 (mm) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Not for water - - - - - - - - - - - - - 1PC 1 AC-02PN 47308983 3.99 SGD
In stock
36 Not for water -20 to 80 Air 25 1.5 phi5xphi8 (Hose) 5x8 Steel(SUM24L) Nitrile rubber (NBR) 17(HEX) 12(HEX) 6 1 15 1PC 1 AC-01PN 47308974 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Painting, air impact, air tool relation
5
From Japan
On 2017-11-20 00:11:30
There is no problem, installation is only seal tape, cheap and saved
This review is about item#47308983.
For repair
5
From Japan
On 2016-05-30 10:45:02
There is no problem with the product.
This review is about item#47308983.
Connection of hose
5
From Japan
On 2016-03-23 19:55:44
I use it without leaking
This review is about item#47308983.
Automotive painting
5
From Japan
On 2015-05-03 23:39:19
I had thought that I tried using it because I had a wide variety of couplers available.
This review is about item#47308983.

Related Products