Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket For Mounting Urethane Hose

3.89 (9)
...see all>
Product Options
ADD TO CART
Mounting Size Material Material (O-Rings) Dimensions H2(mm) Dimensions H1 (mm) Dimension d (phi mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Caution Operating Temperature Range (deg C) Compatible Fluid Weight (g) Pressure Resistance (MPa) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Size Material Material (O-Rings) Dimensions H2(mm) Dimensions H1 (mm) Dimension d (phi mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Dimensions L (mm) Caution Operating Temperature Range (deg C) Compatible Fluid Weight (g) Pressure Resistance (MPa) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Hose) 5x8 Steel(SUM24L) Nitrile rubber (NBR) 17(HEX) 12(HEX) 7 19.5 1 47.5 Not for water -20 to 80 Air 30 1.5 phi5xphi8 1PC 1 AC-01SN 47308992 8.99 SGD
In stock
- - - - - - - - - Not for water - - - - - 1PC 1 AC-02SN 47309001 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
For maintenance of working machine
5
From Japan
On 2017-11-23 16:15:13
Same as famous manufacturer products? I think that there is no such color. It is
This review is about item#47308992.
To work
5
From Japan
On 2017-11-20 00:20:26
There was nothing wrong, there was not a problem such as trouble with sealing tape only for installation
This review is about item#47309001.
For air tools
3
From Japan
On 2017-09-26 09:46:10
The quick coupler is a quick feeling that is somewhat irresistible even if it is quick. It is good.
This review is about item#47308992.
For air coupler replacement
1
From Japan
On 2017-03-01 15:25:51
I searched for air coupler replacement and it was a recommendation item, so it is regrettable that I can not use it as it is.
This review is about item#47308992.
For repair
5
From Japan
On 2016-05-30 10:45:35
There is no problem with the product.
This review is about item#47309001.
Connection of hose
5
From Japan
On 2016-03-23 19:57:37
I am using it without leaking
This review is about item#47309001.
work
1
From Japan
On 2016-02-13 18:16:54
When detaching the device it is hard and leaks. In Japan, cheap wickers will not pass. It feels cheap at first glance because all items are displayed without tax, but it is not cheap except for it. Since I was troubled, I bought it from MonotaRO without thinking anything so far, but I will shift to other places in the future.
To dust work.
5
From Japan
On 2015-11-04 17:21:46
One touch is easy to use.
This review is about item#47308992.
Car maintenance
5
From Japan
On 2014-02-21 10:33:05
You can use it without any change from the manufacturer. Wonder if it is a little hard.
This review is about item#47309001.

Related Products